Apply to be a TradeMaster!
Main product image of 74644B 1" FNPT x Meter Swivel Meter Valve w/ Saddle (Lead-Free)
Magnifying glass
Hover image to zoom

74644B 1" FNPT x Meter Swivel Meter Valve w/ Saddle (Lead-Free)

SKU:
5149-185
Rating:
(0)
Q&A:
(0)
74644B 1" FNPT x Meter Swivel Meter Valve w/ Saddle (Lead-Free)
Magnifying glass
Hover image to zoom
$183.46 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
FNPT x Meter Connection
Product Highlight: Standards Met
ASTM B584, NSF 372, ASTM B62, NSF 61, UNS C83600, UNS C89833, AWWA C800 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Material
Brass

Description

–
Meter swivel nuts are less saddle unless otherwise indicated have internal straight threads per AWWA C700, and include hole for wire seal unless otherwise indicated. EPDM rubber gaskets are supplied and are standard. Fiber or leather gaskets sold separately.

Product Features
  • Part Type: Meter Valve
  • Series: 74644B
  • Inlet Connection: FNPT
  • Outlet Connection: Meter Swivel Nut
  • Inlet Connection Size: 1
  • Outlet Connection Size: 1
  • Insert Stiff Req: NA
  • Ball Plug: Ball
  • Lockwing: Yes
  • Material: NL Brass
  • Valve Size: 3/4
  • Product Line: Water Works
  • Product Class: 442
  • Commercial Category: Meter Valves
  • Commercial Sub Category: Meter Valves-Angle-STD Port
  • Commercial Style: FNPTxMeter

Specs

–
Product Type:

Meter Valve

Size:

1"

Connection Type:

FNPT x Meter

Material:

Brass

Standards Met:

ASTM B584

NSF 372

ASTM B62

NSF 61

UNS C83600

UNS C89833

AWWA C800

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy