Apply to be a TradeMaster!
Main product image of 74612BQ 1" Q CTS x Meter Full-Port Ball-Style Angle Meter Valve w/o Check (Lead-Free)
Magnifying glass
Hover image to zoom

74612BQ 1" Q CTS x Meter Full-Port Ball-Style Angle Meter Valve w/o Check (Lead-Free)

SKU:
5182-218
Rating:
(0)
Q&A:
(0)
74612BQ 1" Q CTS x Meter Full-Port Ball-Style Angle Meter Valve w/o Check (Lead-Free)
Magnifying glass
Hover image to zoom
$278.45 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
CTS x Meter Connection
Product Highlight: Standards Met
NSF 372, UNS C83600, ASTM B62, AWWA C800, ASTM B584, NSF 61, UNS C89833 Standards Met
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port
Product Highlight: Material
Brass

Description

–
74612BQ 1" Q CTS x Meter Full-Port Ball-Style Angle Meter Valve w/o Check (Lead-Free)

Product Features
  • Manufactured in compliance with ANSI/AWWA C800 (latest revision)
  • Brass components in contact with potable water conform to ASTM B584, UNS C89833 (latest revision) and identified with “NL”
  • Certified to NSF/ANSI 61 and NSF/ANSI 372
  • Brass components not in contact with potable water conform to ASTM B62 and ASTM B584, UNS C83600 -85-5-5-5 (latest revision)
  • PTFE coated brass ball
  • Rated for 300 PSIG water pressure
  • Blow out proof EPDM port seals
  • End piece joint sealed with an EPDM o-ring and thread locker
  • Insert stiffeners required on all flexible plastic connections

Specs

–
Product Type:

Meter Valve

Size:

1"

Connection Type:

CTS x Meter

Port Type:

Full Port

Material:

Brass

Standards Met:

NSF 372

UNS C83600

ASTM B62

AWWA C800

ASTM B584

NSF 61

UNS C89833

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy