Apply to be a TradeMaster!
Main product image of Foam Tool Box & Cabinet Insert (Black & Red), SDF01
Magnifying glass
Hover image to zoom

Foam Tool Box & Cabinet Insert (Black & Red), SDF01

SKU:
SDF01
Rating:
(0)
Q&A:
(0)
Foam Tool Box & Cabinet Insert (Black & Red), SDF01
Magnifying glass
Hover image to zoom
$135.46 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red, Black
Product Highlight: Material
Foam

Description

–
Features
  • Type: Tool Box Case & Cabinet Inserts
  • Type: Customizable Foam Insert
  • For Use With: Store-Drawers&trade
  • Tool Boxes & Cases
  • Material Family: Foam
  • Width (Inch): 40

Specs

–
Color:

Red

Black

Material:

Foam

Product Type:

Insert

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy