Apply to be a TradeMaster!
Main product image of 12" x 12" Airtight/Watertight Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom

12" x 12" Airtight/Watertight Access Door (Stainless Steel)

Brand:
Acudor
SKU:
ADWT-SS-12X12
Rating:
(0)
Q&A:
(0)
12" x 12" Airtight/Watertight Access Door (Stainless Steel)
Magnifying glass
Hover image to zoom
$408.52 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Stainless Steel

Description

–
The Acudor ADWT is a flush access door that has been tested for air infiltration and water penetration. The Door and frame are fully welded and gasketed. This access door is ideal for use in laboratories, clean rooms, operating rooms, etc. where an airtight/watertight seal is required. Stainless Steel.

Specs

–
Size:

12" x 12"

Material:

Stainless Steel

Wall Opening (Inches):

12-3/8" x 12-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy