Apply to be a TradeMaster!
Main product image of 12" x 12" x 6" Recessed Valve Box (Stainless Steel)
Magnifying glass
Hover image to zoom

12" x 12" x 6" Recessed Valve Box (Stainless Steel)

Brand:
Acudor
SKU:
ARVB-12X12X6-CLSS
Rating:
(0)
Q&A:
(1)
12" x 12" x 6" Recessed Valve Box (Stainless Steel)
Magnifying glass
Hover image to zoom
$365.36 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth
6" Depth
Product Highlight: Width (Inches)
12" Width
Product Highlight: Size
12" x 12" x 6"
Product Highlight: Height
12"
Product Highlight: Material
Stainless Steel

Description

–
Note: Image depicts 12" x 12" x 4" model.

The Acudor Recessed Valve Boxes ARVB are designed to provide easy, convenient access to all types of valves and controls that need to be concealed in the wall, but protected by a fully enclosed box. The depth of the valve box can be modified to meet all the valve and control requirements. When required, vision panels, louvers and engraved plates can be supplied along with special holes for pipes or conduits.

Access Door Specifications
  • Material: Stainless Steel or Steel: 16 gage door, frame, and box.
  • Door: Flush to frame - rounded safety corners.
  • Frame: One-piece outer flange welded to box.
  • Box: Fully enclosed, completely attached to frame: When required, box can be made with open back.
  • Hinge: Continuous, concealed.
  • Box Latch: Cylinder lock & key, Also available: screwdriver operated cam latch, spanner head cam latch, flush paddle handle, thumb turn latch.
  • Box Finish: Stainless Steel: #4 satin polish. Steel: 5 stage iron phosphate preparation with prime coat of White alkyd baked-on enamel

Specs

–
Latch:

Cylinder Lock w/ Key

Depth:

6"

Width (Inches):

12"

Size:

12" x 12" x 6"

Height:

12"

Material:

Stainless Steel

Number of Latches:

1

Type:

Valve Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Cam You Put This Box OutSide?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can install this box outside, but you'd be better off using the stainless steel version.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy