Apply to be a TradeMaster!
Main product image of 12" x 12" x 6" Surface Mounted Valve Box (Prime Coated Steel)
Magnifying glass
Hover image to zoom

12" x 12" x 6" Surface Mounted Valve Box (Prime Coated Steel)

Brand:
Acudor
SKU:
ASVB-12X12X6-PC
Rating:
(0)
Q&A:
(0)
12" x 12" x 6" Surface Mounted Valve Box (Prime Coated Steel)
Magnifying glass
Hover image to zoom
$300.10 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12" x 6"
Product Highlight: Width (Inches)
12" Width
Product Highlight: Height
12"
Product Highlight: Depth
6" Depth
Product Highlight: Material
Prime Coated Steel

Description

–
The Acudor ASVB is a surface mounted valve box designed to provide easy, convenient access to all types of valves and controls that extend outside of the finished wall, but need to be protected by a fully enclosed box. The depth of the valve box can be modified to meet all valve and control requirements. When required, vision panels, louvers and engraved plates can be supplied along with special holes for pipes or conduits.

Specifications:
    • Box Material: Stainless Steel or Steel: 16 gauge door & box
    • Box Door: Overlaps box, providing for a tight secure fit
    • Box: Fully enclosed, completely attached to frame. When required, box can be made with open back.
    • Box Hinge: Continuous, exposed piano hinge
    • Box Latch: Cylinder lock & key. Also available: screwdriver operated cam latch, allen head cam latch, spanner head cam latch, flush paddle handle, thumb turn latch
    • Box Finish: Stainless Steel: #4 satin polish. Steel: 5 stage iron phosphate preparation with prime coat of White alkyd baked-on enamel

Specs

–
Size:

12" x 12" x 6"

Width (Inches):

12"

Height:

12"

Depth:

6"

Material:

Prime Coated Steel

Wall Opening (Inches):

12-3/8"

Type:

Valve Box

Number of Latches:

1

Latch:

Cylinder Lock w/ Key

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy