Apply to be a TradeMaster!
Main product image of 12" x 12" Fiberglass Duct Access Door, No Hinge
Magnifying glass
Hover image to zoom

12" x 12" Fiberglass Duct Access Door, No Hinge

Brand:
Acudor
SKU:
CD-5080-F-12X12
Rating:
(0)
Q&A:
(0)
12" x 12" Fiberglass Duct Access Door, No Hinge
Magnifying glass
Hover image to zoom
$30.06 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 12"
Product Highlight: Material
Galvanized Steel

Description

–
Acudor Duct Access Doors for Fiberglass Ducts are designed to provide convenient, economical access to ductboard/fiberglass ducts. These doors are for use in low to medium pressure fiberglass ducts. Acudor duct access doors for Fiberglass Ducts are available in double cam (CD-5080-F) construction.

Application
    • Provides easy access to ductboard/fiberglass ducts
Product Features
    • Trim flange has adhesive bonded gasket for surface mounting to duct
    • Insulated, double-cam door panel, removable with gasket
    • These doors are designed for us in low to medium pressure up to 3" static W.G.
Specifications:
    • Door: 24 gauge galvanized steel
    • Frame: 24 gauge galvanized steel
    • Insulation: 1" Micro-Airc M/F type 475
    • Gasketing: 1/8" thick by 1/2" wide closed cell neoprene gasketing between door and frame and 1/16" thick by 1-1/2" adhesive bonded gasket between frame to duct
    • Latch: Self tightening, hand operated cam latches

Specs

–
Size:

12" x 12"

Wall Opening (Inches):

12"

Number of Latches:

2

Material:

Galvanized Steel

Type:

No Hinge

Latch:

Self tightening hand operated cam latch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy