Apply to be a TradeMaster!
Main product image of 20" x 20" Self Stick Duct Access Door, Non-Hinged
Magnifying glass
Hover image to zoom

20" x 20" Self Stick Duct Access Door, Non-Hinged

Brand:
Acudor
SKU:
CDSS-6030-20X20
Rating:
(0)
Q&A:
(0)
20" x 20" Self Stick Duct Access Door, Non-Hinged
Magnifying glass
Hover image to zoom
$58.80 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 20"
Product Highlight: Material
Galvanized Steel

Description

–
**This product has 4 latches; image may not be exact representation of item.**

The CDSS-6030 Self Stick Duct Door provides easy access to sheet metal ducts by utilizing an innovative self stick frame for easy installation. The door panel is insulated, double cam, no hinge. The CDSS-6030 is tested to 10" SP with minimal leakage.

Specs

–
Size:

20" x 20"

Wall Opening (Inches):

18-1/2"

Number of Latches:

4

Material:

Galvanized Steel

Type:

No Hinge

Latch:

Self tightening hand operated cam latch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy