The Acudor DW-5015 is a recessed, metal access door for installation in drywall surfaces when it is required to conceal the door panel.
| Material: | Steel |
|---|---|
| Number of Latches: | 2 |
| Wall Opening (Inches): | 16-3/8" x 16-3/8" 16-3/8" |
| Latch: | Screwdriver operated cam latch |
| Type: | Drywall |
| Size: | 18" x 18" |