Apply to be a TradeMaster!
Main product image of 16" x 16" Drywall Access Door
Magnifying glass
Hover image to zoom

16" x 16" Drywall Access Door

Brand:
Acudor
SKU:
DW-5040-16X16-CLPC
Rating:
(0)
Q&A:
(0)
16" x 16" Drywall Access Door
Magnifying glass
Hover image to zoom
$64.70 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Size
16" x 16"

Description

–

Please Note: This access door comes standard with a Stainless Steel Screwdriver Cam Latch. The following are also available, but must be special ordered, as they are not included: Cylinder Lock and Key, Allen Head Cam Latch and Spanner Head Cam Latch

Access Door Specifications

  • Access Door Material: Steel or Stainless Steel: 20 gage door, 26 gage mounting frame.
  • For 16-3/8" x 16-3/8" Opening
  • Access Door: Flush to edge of frame.
  • Access Door Frame: Galvanized steel drywall taping bead on all sides.
  • Access Door Hinge: Continuous, concealed.
  • Access Door Latch: Stainless Steel screwdriver operated cam latch. Also available: cylinder lock and key, allen head cam latch, spanner head cam latch.

Specs

–
Number of Latches:

1

Material:

Steel

Wall Opening (Inches):

16-3/8" x 16-3/8"

16-3/8"

Size:

16" x 16"

Type:

Drywall

Latch:

Screwdriver operated cam latch

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy