Apply to be a TradeMaster!
Main product image of 14" x 14" Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom

14" x 14" Universal Flush Access Door (Steel)

Brand:
Acudor
SKU:
ED-2002-14X14
Rating:
(1)
Q&A:
(0)
14" x 14" Universal Flush Access Door (Steel)
Magnifying glass
Hover image to zoom
$32.12 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14" X 14"
Product Highlight: Material
Prime Coated Steel, 18 Gauge Steel

Description

–
Application:
  • Installation in Drywall, Plaster, Masonry, Tile or any flush surface
  • Economical and attractive access door for walls & ceilings

Product Features:
  • Formed door panel
  • Concealed hinge 12" x 12" and smaller doors have bend tabs to aid in installation

ED-2002 Access Door Specifications:
  • Material: 18 gauge steel door and frame
  • Door: Flush to frame with reinforced edges
  • Mounting Frame: 1” wide outside flange with 1 7/16” deep mounting Frame: Knock over mounting tabs provided on 6x6, 8x8, 10x10 and 12x12
  • Hinge: Concealed Hinge Pin
  • Latch: Stainless steel slot screwdriver operated cam latch
  • Finish: 5 Stage iron phosphate preparation with prime coat of White alkyd baking enamel

Specs

–
Size:

14" X 14"

Wall Opening (Inches):

14-3/8"

Material:

Prime Coated Steel

18 Gauge Steel

Type:

Walls or Ceilings

Number of Latches:

1

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

LOVE IT LOVE IT

WOrke for what I needed it for and bam ill continue to buy more.
UPSS
ATWATER, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy