Apply to be a TradeMaster!
Main product image of 36" x 36" (Frame Opening) FA-300 Angle Frame Floor Doors
Magnifying glass
Hover image to zoom

36" x 36" (Frame Opening) FA-300 Angle Frame Floor Doors

Brand:
Acudor
SKU:
FA-300-36X36
Rating:
(0)
Q&A:
(1)
36" x 36" (Frame Opening) FA-300 Angle Frame Floor Doors
Magnifying glass
Hover image to zoom
$1,271.23 each
In Stock
In Stock
Get 5 Wed, Oct 7 - Fri, Oct 9

Lift Gate

–
This product weighs 68.01 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36" x 36"
Product Highlight: Material
Aluminum

Description

–
Note: Size listed is nominal door size. For detailed size dimensions see submittal sheet.

The Acudor FA series aluminum floor doors are designed for interior and exterior applications where water tightness is not required. The angle frame construction with integral anchor flange is designed to be cast into concrete. The diamond plate door panel is equipped with a flush aluminum drop handle and an automatic hold open arm with red vinyl grip.

Features:
  • Angle frame construction with integral anchor lange is designed to be cast into concrete
  • When bolting into an existing opening, retrofit frame designs are available
  • Diamond plate door panel is equipped with a lush aluminum drop handle and an automatic hold open arm
  • Specs

    –
    Size:

    36" x 36"

    Overall Size:

    42" x 42"

    Frame Opening:

    36" x 36"

    Material:

    Aluminum

    Latch:

    Flush aluminum drop handle w/ staple for padlock

    Application:

    Plumbing

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: WHAT IS THE ROUGH OPENING FOR THIS PRODUCT

    Asked by mike 10 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    Please, take a look at the submittal linked to and you will find all dimensions: http://doors.acudor.com/Asset/FA-300_Submittal.pdf

    Was this review helpful to you?
    - anonymous

    36"×36" opening

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy