Apply to be a TradeMaster!
Main product image of 12" x 12" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Prime Coated Steel)
Magnifying glass
Hover image to zoom

12" x 12" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Prime Coated Steel)

Brand:
Acudor
SKU:
FB-5060-12X12-MPPC
Rating:
(0)
Q&A:
(0)
12" x 12" Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Prime Coated Steel)
Magnifying glass
Hover image to zoom
$178.90 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12", 12" x 12"
Product Highlight: Material
Stainless Steel

Description

–
Note: This door comes prepped for Mortise cylinder locks. Moritse lock must be purchased separately. The Acudor FB-5060 is approved by Underwriters Laboratories (UL) for 1 1/2 hours 'B' label in walls and ULC for 2 hours 'B' label in walls. Designed to maintain continuity in a 2-hour fire barrier wall, the FB-5060 should be used whenever it is necessary to provide access in fire rated walls, when temperature rise is not a factor. For drywall applications, this door is available (FB-5060-DW) with galvanized steel drywall taping bead flange.

Specs

–
Size:

12"

12" x 12"

Type:

Fire Rated Walls

Material:

Stainless Steel

Wall Opening (Inches):

12-3/8" x 12-3/8"

12-3/8"

Number of Latches:

1

Application:

Wall

Latch:

Mortise Cylinder Lock

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy