Apply to be a TradeMaster!
Main product image of 24" x 24" (Frame Opening) FC-300 Channel Frame Floor Doors
Magnifying glass
Hover image to zoom

24" x 24" (Frame Opening) FC-300 Channel Frame Floor Doors

Brand:
Acudor
SKU:
FC-300-24X24
Rating:
(0)
Q&A:
(0)
24" x 24" (Frame Opening) FC-300 Channel Frame Floor Doors
Magnifying glass
Hover image to zoom
$1,135.78 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 60 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24", 24"
Product Highlight: Material
Aluminum

Description

–
Note: Size listed is nominal door size. For detailed size dimensions see submittal sheet.

The Acudor FC Series aluminum floor doors are designed for interior and exterior applications where watertightness is required. The channel frame construction with 1 1/2" drainage coupling and integral anchor flange is designed to be cast into concrete. The diamond plate door panel is equipped with a flush aluminum drop handle and an automatic hold open arm with red vinyl grip.

Features:
  • Channel frame construction with 1 1/2” drainage coupling and integral anchor lange is designed to be cast into concrete
  • Diamond plate door panel is equipped with a lush aluminum drop handle and an automatic hold open arm.

    Specifications:
  • Material:  Aluminum door and frame; stainless steel hinges and hardware
  • Door: 1/4" aluminum diamond plate reinforced for live load of 300 pounds/sq. ft.
  • Frame: Angle frame fabricated from aluminum extrusion with an integral 1" anchor lange
  • Hinge: Stainless steel butt hinges with tamperproof stainless steel bolts and nuts
  • Opening Device: Automatic hold open arm with red vinyl grip allows door panel to open to 90 degrees, locking door in open position, and allowing for easy control when closing door panel. When required, stainless steel compression springs can be provided to add lift assistance.
  • Standard Latch: Flush aluminum drop handle with staple for padlock. Also available: Recessed padlock provision: st/stl Slamlock
  • Finish:  Mill finish, with optional bituminous coating on exterior of frame
  • Specs

    –
    Size:

    24" x 24"

    24"

    Frame Opening:

    24" x 24"

    Overall Size:

    32" x 32"

    Latch:

    Flush aluminum drop handle w/ staple for padlock

    Material:

    Aluminum

    Application:

    Plumbing

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy