Apply to be a TradeMaster!
Main product image of 8" x 8" (Frame Opening) FD-8060 Non Hinged: Flush Diamond Plate Floor Door
Magnifying glass
Hover image to zoom

8" x 8" (Frame Opening) FD-8060 Non Hinged: Flush Diamond Plate Floor Door

Brand:
Acudor
SKU:
FD-8060-8X8
Rating:
(0)
Q&A:
(0)
8" x 8" (Frame Opening) FD-8060 Non Hinged: Flush Diamond Plate Floor Door
Magnifying glass
Hover image to zoom
$266.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8", 8" x 8"
Product Highlight: Material
Aluminum

Description

–
Note: Size listed is nominal door size. For detailed size dimensions see submittal sheet.

The Acudor FD-8060 aluminum floor door is designed for interior applications where water tightness is not required. The flush diamond plate door panel stays secured to the frame with flat head screws and is completely removable.

Features:
  • Flush Diamond Plate door panel
  • Door panel removable via screws

    Specifications:
  • Material: Aluminum
  • Door: 1/4" aluminum diamond plate reinforced for the live load of 150 pounds/per sq. ft.
  • Frame: 1" x 1" aluminum angle designed to be cast into concrete
  • Standard Latch: Door panel is secured to frame with 1/4" x 1" flat head screws
  • Finish:  Mill Finish
  • Specs

    –
    Size:

    8"

    8" x 8"

    Frame Opening:

    8" x 8"

    Overall Size:

    10" x 10"

    Material:

    Aluminum

    Latch:

    Flush aluminum drop handle w/ staple for padlock

    Application:

    Plumbing

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy