Apply to be a TradeMaster!
Main product image of 30" x 30" (Frame Opening) Fire Rated Floor Door, Flush Diamond Plate
Magnifying glass
Hover image to zoom

30" x 30" (Frame Opening) Fire Rated Floor Door, Flush Diamond Plate

Brand:
Acudor
SKU:
FRFD-30X30
Rating:
(0)
Q&A:
(0)
30" x 30" (Frame Opening) Fire Rated Floor Door, Flush Diamond Plate
Magnifying glass
Hover image to zoom
$8,292.28 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 130 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
30" x 30"
Product Highlight: Material
Aluminum, Steel

Description

–
Note: Size listed is nominal door size. For detailed size dimensions see submittal sheet.

The Acudor FRFD series fire rated floor doors are designed to maintain the fire rating of a 2 hour floor ceiling assembly in interior applications. The angle frame construction with Anchor flange is designed to be cast into concrete. The flush aluminum diamond plate cover is provided with a U.L. listed 165 degree fusible link for automatic closing and latching in the event of smoke or fire.

Specs

–
Overall Size:

40" x 40"

Size:

30" x 30"

Frame Opening:

30" x 30"

Material:

Aluminum

Steel

Latch:

Stainless steel slam latch assembly w/ interior release

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy