Apply to be a TradeMaster!
Main product image of 18" x 18" (Frame Opening) FT-8080 Non Hinged: Floor Doors w/ 1/8" Panel Recessed
Magnifying glass
Hover image to zoom

18" x 18" (Frame Opening) FT-8080 Non Hinged: Floor Doors w/ 1/8" Panel Recessed

Brand:
Acudor
SKU:
FT-8080-18X18-18
Rating:
(0)
Q&A:
(0)
18" x 18" (Frame Opening) FT-8080 Non Hinged: Floor Doors w/ 1/8" Panel Recessed
Magnifying glass
Hover image to zoom
$570.37 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18", 18"
Product Highlight: Material
Aluminum

Description

–
The Acudor FT-8080 aluminum floor access door is designed for interior and exterior applications that require an access opening that will blend in with the surrounding floor material. To keep the floor material from cracking or chipping within the door panel, the securing screws are located in the flange of the mounting frame.

Features:
  • Recessed 1/8" to accommodate carpeting and vinyl tile.
  • To keep the floor material from cracking or chipping within the door panel, the securing screws are located in the flange of the mounting frame.

    Specifications:
  • Material: Aluminum
  • Door: 1/4" smooth aluminum plate reinforced for live load of 150 pounds/sq. ft., recessed 1/8" for carpet//vinyl tile
  • Frame: 1-1/2" x 1-1/4" aluminum angle with mounting holes in top lange
  • Standard Latch: Door panel is secured to frame with 1/4" x 1" flat head screws
  • Finish: Mill finish
  • Specs

    –
    Size:

    18" x 18"

    18"

    Frame Opening:

    18" x 18"

    Overall Size:

    21-1/4" x 21-1/4"

    Material:

    Aluminum

    Latch:

    Secured to frame with 1/4" x 1" flat head screws

    Application:

    Plumbing

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy