Note: Size listed is nominal door size. For detailed size dimensions see submittal sheet.
The Acudor FT-8080 aluminum floor access door is designed for interior and exterior applications that require an access opening that will blend in with the surrounding floor material. To keep the floor material from cracking or chipping within the door panel, the securing screws are located in the flange of the mounting frame.
Features:
Recessed 1/8" to accommodate carpeting and vinyl tile.
To keep the floor material from cracking or chipping within the door panel, the securing screws are located in the flange of the mounting frame.
Specifications:
Material: Aluminum
Door: 1/4" smooth aluminum plate reinforced for live load of 150 pounds/sq. ft., recessed 1/8" for carpet//vinyl tile
Frame: 1-1/2" x 1-1/4" aluminum angle with mounting holes in top lange
Standard Latch: Door panel is secured to frame with 1/4" x 1" flat head screws
Finish: Mill finish
Specs
–
Size:
8" x 8"
Frame Opening:
8" x 8"
11-1/4" x 11-1/4"
Material:
Aluminum
Latch:
Secured to frame with 1/4" x 1" flat head screws
Application:
Plumbing
Contact
+
Questions?
Customer Support has a delayed opening today for a monthly team meeting to better support you.
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.