Apply to be a TradeMaster!
Main product image of 18" x 18" Fire Rated Recessed Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom

18" x 18" Fire Rated Recessed Access Door for Drywall (Steel)

Brand:
Acudor
SKU:
FW-5015-18X18
Rating:
(0)
Q&A:
(0)
18" x 18" Fire Rated Recessed Access Door for Drywall (Steel)
Magnifying glass
Hover image to zoom
$253.34 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
18" x 18"
Product Highlight: Material
Steel

Description

–
The Acudor FW-5015 recessed for drywall, fire rated access door is designed for installation in drywall walls requiring concealing of the door panel consistent to the surrounding walls. The door panel is supplied with 5/8" drywall. The Acudor FW-5015 is approved by Underwriter's Laboratories (UL) for 1-1/2 hours "B" label in walls. Designed to maintain continuity in a 2 hour fire barrier wall, the FW-5015 should be used whenever it is necessary to provide access in fire rated drywall walls, where it is required to conceal the door panel. For use in walls, fire-rated for up to 90-minutes with a temperature rise of max 250 degrees C (450 degrees F) over 30 minutes.

Specs

–
Size:

18" x 18"

Material:

Steel

Wall Opening (Inches):

18-3/8" x 18-3/8"

Number of Latches:

1

Application:

Drywall

Latch:

Self-latching bolt w/ flush key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy