Apply to be a TradeMaster!
Main product image of 16" x 36" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom

16" x 36" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)

Brand:
Acudor
SKU:
FW-5050-16X36
Rating:
(0)
Q&A:
(0)
16" x 36" Insulated Fire Rated Access Door for Walls & Ceilings (Steel)
Magnifying glass
Hover image to zoom
$597.24 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 36"
Product Highlight: Material
Steel

Description

–
Note: Images depict 24" x 24" model.

The Acudor FW-5050 is an insulated, fire rated access door approved for use in walls and ceilings. For walls, this door has an Underwriters Laboratories (UL and ULC), 1-1/2 hour "B" label, with a maximum temperature rise of 250 degrees after 30 minutes. This door should be used in walls when temperature rise or heat transmission is a factor. For fire rated ceilings, this door has been approved by Warnock Hersey International for 3 hours (max. size to 24" x 36")

Product Features
  • For all types of walls and ceilings
  • Used in walls when temperature rise or heat transmission is a factor.
  • Insulated door panel
  • Concealed hinge
  • Self-closing
  • Self-Latching
  • Inside latch release
Specifications
  • Door / Door Frame: Steel or Stainless Steel: 20 gauge door, 16 gauge mounting frame. Door filled with 2" thick fire rated insulation, flange to be 1" wide
  • Hinge: Concealed
  • Fire Rating: For walls: UL - 1-1/2 hour "B" label. ULC - 2 hour "B" label. (optional) For ceilings: Warnock Hersey International - 3 hours max size 24x36
  • Standard Latch: Universal self-latching bolt, operated by either a knurled knob or flush key. When master keying is required, doors can be prepared for mortise cylinder locks.
  • Finish: Steel: 5 stage iron phosphate preparation with prime coat of white baked enamel.
  • Stainless Steel: #4 satin polish

Specs

–
Size:

16" x 36"

Type:

Fire Rated Walls

Material:

Steel

Wall Opening (Inches):

16-3/8"

16-3/8" x 36-3/8"

Number of Latches:

1

Application:

Wall

Ceiling

Latch:

Knurled Knob or Flush Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy