Apply to be a TradeMaster!
24" x 24" Insulated Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel), FW-5050-24X24-SS

24" x 24" Insulated Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel), FW-5050-24X24-SS

Brand:
Acudor
SKU:
FW-5050-24X24-SS
Rating:
(0)
Q&A:
(0)
24" x 24" Insulated Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel), FW-5050-24X24-SS
$572.58 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Size
24", 24" x 24"

Description

–
Acudor 24" x 24" Insulated Fire Rated Access Door, Prepped for Mortise Cylinder Locks (Stainless Steel)

Specs

–
Application:

Wall

Ceiling

Number of Latches:

1

Material:

Stainless Steel

Size:

24"

24" x 24"

Type:

Fire Rated Walls

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy