Apply to be a TradeMaster!
Main product image of 24" x 24" Uninsulated Fire Rated Recessed Access Door for Walls & Ceilings
Magnifying glass
Hover image to zoom

24" x 24" Uninsulated Fire Rated Recessed Access Door for Walls & Ceilings

Brand:
Acudor
SKU:
FWC-5015-24X24
Rating:
(0)
Q&A:
(0)
24" x 24" Uninsulated Fire Rated Recessed Access Door for Walls & Ceilings
Magnifying glass
Hover image to zoom
$337.69 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"

Description

–
The Acudor FWC-5050 is an uninsulated, fire rated access door approved for use in walls and ceilings. For installation in drywall ceilings requiring concealing of the door panel consistent to surroundings For use in Fire Rated Ceilings that needs tested and certified doors having Fire Resistance Rating of 90 minutes.

Features
  • Recessed reinforced insulated door fitted with 5/8” Fire-rated drywall.
  • Concealed hinge & self-centering device ensures seamless appearance in ceiling
  • Self-closing & self-latching door mechanism
  • Perforated Frame ensures trouble-free application of skim coat to edge of the door
  • Zinc coated steel provides superior corrosion resistance
  • Testing Standards – CAN ULC S101-14, ASTM E119-16 and NFPA 251

Specifications:
  • Door: Steel-22 Gauge recessed fitted with 5/8” thick drywall suitable to accept skim coat finish on site.
  • Door Frame: Steel-22 Gauge press bent for strength and rigidity with pre-punched flanges for convenient mounting and accepting skim coat finish on site
  • Hinge: Concealed
  • Fire Rating (Ceilings): Meets 90 minutes Fire Resistance Rating in accordance with CAN ULC S101-14, ASTM E119-16 and NFPA 251
  • Latch: Self-latching bolt, operated by flush key
  • Finish: Satin coat steel

Specs

–
Size:

24" x 24"

Type:

Fire Rated Walls

Wall Opening (Inches):

24-3/8" x 24-3/8"

Number of Latches:

1

Application:

Wall

Ceiling

Latch:

Knurled Knob or Flush Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy