Apply to be a TradeMaster!
Main product image of 24" x 24" Recessed Ceiling Drywall Access Door (Square Corner)
Magnifying glass
Hover image to zoom

24" x 24" Recessed Ceiling Drywall Access Door (Square Corner)

Brand:
Acudor
SKU:
GFRG-SQ-24X24
Rating:
(0)
Q&A:
(0)
24" x 24" Recessed Ceiling Drywall Access Door (Square Corner)
Magnifying glass
Hover image to zoom
$192.43 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
24" x 24"
Product Highlight: Material
Glass Fiber Reinforced Gypsum

Description

–
The Acudor GFRG-S, glass fiber reinforced gypsum, square cornered, ceiling access doors are designed to blend seamlessly into drywall ceiling. Perfect for new and retrofit applications, the unit consists of a surround frame with pre-drilled fastener holes and a drop-in door panel. Surround frame has tapered edge to accommodate both 5/8" and 1/2" drywall.

Product Features: Tapered edge for joint tape; Easily textured; Lightweight; Smooth round edge; Blends into surrounding drywall; No cracking or shrinkage

Specs

–
Size:

24" x 24"

Material:

Glass Fiber Reinforced Gypsum

Type:

Drywall

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy