Note: Image depicts 16" x 16" model.
The HDSS-6020 Self Stick Duct Door provides easy access to sheet metal ducts by utilizing an innovative self stick frame for easy installation. The door panel is insulated, single cam, continuous aluminum piano hinge. The HDSS-6020 is tested to 10" SP with minimal leakage.
| Material: | Galvanized Steel |
|---|---|
| Size: | 6" 6" x 6" |
| Latch: | Self tightening hand operated cam latch |
| Wall Opening (Inches): | 4-1/2" |
| Number of Latches: | 1 |
| Type: | Hinged |