The Day Savers – A National Tradesmen Day Contest
Main product image of 36" x 36" Lightweight Aluminum Access Door for Wall & Ceiling
Magnifying glass
Hover image to zoom

36" x 36" Lightweight Aluminum Access Door for Wall & Ceiling

Brand:
Acudor
SKU:
LT-4000-36X36
Rating:
(0)
Q&A:
(0)
36" x 36" Lightweight Aluminum Access Door for Wall & Ceiling
Magnifying glass
Hover image to zoom
$548.15 each
Backorder
Backorder
Get it Fri, Oct 2 - Tue, Nov 3

Lift Gate

This product weighs 16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
36" x 36"
Product Highlight: Material
Lightweight Aluminum

Description

The Acudor LT-4000 is a lightweight aluminum access door for walls and ceilings. With a durable design and lightweight components, access to large openings in walls and ceilings is made easy. The mitered aluminum frame provides an architecturally pleasing appearance. The aluminum door panel is lined with 3/4" polystyrene insulation. The all aluminum construction of the LT-4000 is ideal for exterior applications, and also those specific interior applications where corrosion or moisture is a concern. Gasketing between the door and frame is provided to insure a tight fit.

Specs

Size:

36" x 36"

Material:

Lightweight Aluminum

Latch:

Screwdriver operated cam latch

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy