Apply to be a TradeMaster!
Main product image of 16" x 16" Surface Mounted Access Door
Magnifying glass
Hover image to zoom

16" x 16" Surface Mounted Access Door

Brand:
Acudor
SKU:
SF-2000-16X16
Rating:
(0)
Q&A:
(0)
16" x 16" Surface Mounted Access Door
Magnifying glass
Hover image to zoom
$58.31 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
16" x 16"
Product Highlight: Material
16 ga Steel

Description

–
Specifications:
  • Door/Door Frame: Steel: 16 gauge, flush to frame with rounded safety corners and a one piece outer flange. Frame is one piece outer flange
  • Hinge: Exposed continuous piano hinge
  • Standard Latch: Stainless steel screwdriver operated cam latch
  • Finish: 5 stage iron phosphate preparation with white alkyd baked-on enamel

Features:
  • Application: For all types of walls and ceilings
  • An exposed continuous hinge allows the door panel to open to 175 degrees
  • There is no frame to extend into the wall or ceiling
  • Perfect for access to odd size openings

Specs

–
Size:

16" x 16"

Wall Opening (Inches):

15-1/2"

15-1/2" x 15-1/2"

Material:

16 ga Steel

Number of Latches:

2

Type:

Walls or Ceilings

Latch:

SS Screwdriver Cam

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy