Shop Resideo Sale
Main product image of 12" x 16" Universal Access Door w/ Cylinder Lock and Key
Magnifying glass
Hover image to zoom

12" x 16" Universal Access Door w/ Cylinder Lock and Key

Brand:
Acudor
SKU:
UF-5000-12X16-CL
Rating:
(0)
Q&A:
(0)
12" x 16" Universal Access Door w/ Cylinder Lock and Key
Magnifying glass
Hover image to zoom
$51.54 each
In Stock
In Stock
Get 2 Tue, Nov 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Prime Coated Steel
Product Highlight: Size
12" x 16"

Description

–
The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.

Specifications
  • Material: Up to 16" X 16" - 16 gage, 18 gage mounting frame, over 16" X 16" - 14 gage door, 16 gage mounting frame
  • Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Latch: Stainless Steel screwdriver operated cam latch
    • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel
    • *Also available in Stainless Steel: Type 304 - #4 satin polish (please call customer service to place special order

Features:
  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind

Specs

–
Wall Opening (Inches):

12-3/8"

16-3/8"

12-3/8" x 16-3/8"

Material:

Prime Coated Steel

Number of Latches:

2

Latch:

SS Screwdriver Cam

Type:

Walls or Ceilings

Size:

12" x 16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy