Shop Resideo Sale
Main product image of 12" x 24" Universal Access Door w/ Cylinder Lock (Steel)
Magnifying glass
Hover image to zoom

12" x 24" Universal Access Door w/ Cylinder Lock (Steel)

Brand:
Acudor
SKU:
UF-5000-12X24-CLPC
Rating:
(0)
Q&A:
(0)
12" x 24" Universal Access Door w/ Cylinder Lock (Steel)
Magnifying glass
Hover image to zoom
$70.55 each
In Stock
In Stock
Get 2 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12" x 24"
Product Highlight: Material
Prime Coated Steel

Description

–

The Acudor UF-5000 is an innovative universal flush access door for walls and ceilings. It is designed for installation in drywall, plaster, masonry, tile or any flush surface. The door panel features rounded safety corners, which provide an architecturally pleasing appearance. The one-piece trim flange will not rack, sag or distort. The unique continuous concealed hinge will not bind or corrode, allowing the door to operate freely time and time again. For easy installation, the mounting frame is 1-1/4" deep, giving maximum clearance behind the door frame.


Features:

  • Door panel has rounded safety corners providing an architecturally pleasing appearance
  • One piece trim flange will not rack, sag or distortion
  • Unique continuous concealed hinge will not bind


 UF-5000 Access Door Specifications

  • Material: 14 gage door, 16 gage mounting frame
  •  Door: Flush to frame with rounded safety corners
  • Mounting Frame: One piece outer flange welded to mounting frame
  • Hinge: Continuous, concealed
  • Cylinder lock and key
  • Finish: Steel: 5-stage iron phosphate preparation with prime coat of White alkyd baking enamel

Specs

–
Wall Opening (Inches):

12-3/8" x 24-3/8"

Size:

12" x 24"

Number of Latches:

2

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Latch:

Cylinder Lock w/ Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy