Apply to be a TradeMaster!
Main product image of 6" x 6" Universal Wall & Ceiling Access Door (Steel)
Magnifying glass
Hover image to zoom

6" x 6" Universal Wall & Ceiling Access Door (Steel)

Brand:
Acudor
SKU:
UF-5500-6X6-SCWH
Rating:
(5)
Q&A:
(0)
6" x 6" Universal Wall & Ceiling Access Door (Steel)
Magnifying glass
Hover image to zoom
$22.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6" x 6"
Product Highlight: Finish
White
Product Highlight: Material
Prime Coated Steel

Description

–
The Acudor UF-5500 is a universal flush access door for walls and ceilings, designed for installation in all types of flush surfaces. The drawn flanged door panel has rounded corners for both safety and an architecturally pleasing appearance. The frame is drawn as one piece, which provides excellent strength and rigidity. Fabricated from galvanized steel and coated with a white baked on polyester powder paint, this door will perform well in high corrosive and exterior applications.

Features:
  • Drawn flanged door panel with rounded corners
  • Concealed hinge and welds
  • Galvanized steel material with white baked on polyester powder coat
  • Material: 16” x 16” and smaller = 20 gauge galvanized steel door & frame. Over 16” x 16” = 18 gauge galvanized steel door & frame
  • Door: Flush To Frame- Drawn flanged door panel with rounded corners
  • Door Frame: Drawn one piece trim flange and mounting frame
  • Hinge: Concealed
  • Standard Latch: Screwdriver operated cam latch
  • Optional Latches/Locks: Cylinder lock and key, allen head cam latch, spanner head cam latch
  • Finish:  White baked on polyester powder coat

Specs

–
Size:

6" x 6"

Wall Opening (Inches):

6-3/8" x 6-3/8"

Finish:

White

Material:

Prime Coated Steel

Type:

Walls or Ceilings

Number of Latches:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

12" x 12" Universal Wall & Ceiling Access Door (Steel)
SKU: UF-5500-12X12-SCWH
Acudor

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

strong, well made, nice finish

i have purchased several of these in different sizes - they are great. be aware you cannot lock them, however (i.e. padlock), they only latch shut.
EdCA
Concord, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A very strong and a nice item.

Using the item to access electrical outlets between the ceiling drywall and the floor above.
Bharat
Naperville, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

The quality of this item is bar none the best solution over those plastic access panels.
GC
Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome quality!!! Impressive for the money.

Very robust build quality . Nice heavy steel no flaws and very easy to use .A huge upgrade from those flimsy plastic panels
Armstrong
Kingston NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

I used to ease access to a hose bibb shutoff valve adjacent to the interior of my front door. It has a quality finish, closes tightly and is unnoticeable. It was easily installed.
Nick
Atlanta, GA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy