Apply to be a TradeMaster!
Main product image of 6" MagnaClean Commercial Filter (9 magnetic rods)
Magnifying glass
Hover image to zoom

6" MagnaClean Commercial Filter (9 magnetic rods)

Brand:
Adey
SKU:
FL1-03-02703
Rating:
(0)
Q&A:
(0)
6" MagnaClean Commercial Filter (9 magnetic rods)
Magnifying glass
Hover image to zoom
$11,809.90 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Connection Type
Flanged x Flanged Connection

Description

–
The ASME-listed MagnaClean Commercial range helps prevent the damage, and related symptoms, that can be caused by iron oxide sludge. The filters feature a unique, patented magnetic filtration system which removes virtually all of the suspended iron oxide that collects in hydronic heating systems.

The MagnaClean Commercial range is manufactured to ASME Section 8 in five sizes to meet the demands of a broad cross-section of light commercial to heavy-duty applications.

MagnaClean Commercial filters deliver immediate benefits to improve performance and help to reduce maintenance costs:
  • Construction conforms to ASME Section 8
  • Available in 2”, 4”, 6” and 8” to suit a wide range of commercial/industrial pipe sizes
  • Exceptional magnetic capture – Up to 80% better than tested traditional methods
  • Helps restore heating system efficiency and performance – Up to 30% more efficient
  • Helps reduce ongoing maintenance costs
  • Collects large and micro-particles
  • Compatible with ALL hydronic heating and cooling systems
  • Simple, trouble-free installation and servicing

Specs

–
Product Type:

Dirt Eliminator

Size:

6"

Connection Type:

Flanged x Flanged

Connection Method:

Flanged

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy