Apply to be a TradeMaster!
Main product image of MagnaClean Dual XP
Magnifying glass
Hover image to zoom

MagnaClean Dual XP

Brand:
Adey
SKU:
FL1-03-02991
Rating:
(0)
Q&A:
(0)
MagnaClean Dual XP
Magnifying glass
Hover image to zoom
$805.82 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outlet Size
1-1/2"
Product Highlight: Inlet Size
1-1/2"

Description

–
Double Protection – for large residential and light commercial systems
  • Ideal for small to medium-size commercial properties (churches, offices, small retail locations)
  • Dual-magnetic chambers – double the performance
  • Four non-magnetic capture zones with improved capture
  • Unique, 1 ½" NPT telescopic connectors
  • Integral flow-diverters ensure 360° distribution for uniform flow around magnets, maximizing iron oxide sludge capture
  • Powerful permanent magnet
  • Captures non-magnetic debris
  • Rotating filter connections allow customizable installation options
  • Two low-profile drain valves and built-in air vents for easier maintenance
  • Bi-directional flow – either port can be designated as entry port
  • Easy dosing of ADEY® treatment formulas via canister
  • Full-flow valves for minimal pressure drop

Specifications:

Canister and Lid
  • Material: Glass reinforced nylon
  • Volume: 0.64 gallons (when telescopic connectors are retracted)
  • Thread: Pressure thread
  • Flow configuration: Bi-directional – any port can be inlet
  • Main lid seal: EPDM

Magnets x 2
  • Housing: Stainless steel
  • Length: 855/64"
  • Diameter: 3/4"

Bleed Valves x 2
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: Metric M6
  • Seals: EPDM

Drain ports x 2
  • Drain plug material: Nickel plated brass
  • Drain plug thread: Metric M8
  • Seals: EPDM

Telescopic connectors x 2
  • Inlet: 1-1/2" Nominal bore
  • Outlet: 1-1/2" Nominal bore
  • Body material: Nickel plated brass
  • Connection: 1-1/2" NPT female
  • O ring material: EPDM

Specs

–
Product Type:

Dirt Eliminator

Outlet Size:

1-1/2"

Inlet Size:

1-1/2"

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy