Apply to be a TradeMaster!
Main product image of MagnaClean Professional 2 XP Kit
Magnifying glass
Hover image to zoom
MagnaClean Professional 2 XP Kit
Magnifying glass
Hover image to zoom
$329.63 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1-1/4"
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
X-treme protection for large residential and light commercial hydronic heating systems
  • X-treme performance, large-capacity filter
  • Rapid in-line installation, featuring in-line inlet and outlet ports with bi-directional flow
  • Designed for larger heating systems (1" copper and 1-1/4" black iron pipes)
  • Integral flow-diverters ensure 360° distribution for uniform flow around magnets, maximizing sludge capture
  • Powerful permanent magnet
  • Also captures non-magnetic debris
  • Rotating filter connections allow customizable installation options
  • Low-profile drain valve and built-in air vent for easier maintenance
  • Tool-free valve connection, designed to prevent cross treading
  • Improved high-performance seals and bore size for greater flow and reliability
  • Bi-directional flow – either port can be designated as entry port
  • Easy dosing of ADEY® treatment products via canister
  • Full-flow valves for minimal pressure drop

Specifications:

Canister and Lid
  • Material: Glass reinforced nylon
  • Volume: 0.22 gallons
  • Thread: Pressure thread
  • Flow configuration: Bi-directional – any port can be inlet
  • Main lid seal: EPDM

Magnet
  • Housing: Stainless steel
  • Length: 8-55/64"
  • Diameter: 3/4"

Bleed Valve
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: Metric M6
  • Seals: EPDM

Drain port
  • Drain plug material: Nickel plated brass
  • Drain plug thread: Metric M8
  • Seals: EPDM

Triple seal valves
  • Body material: Nickel plated brass
  • Seals material: Long life PTFE ball seals
  • O ring material: EPDM 70 seals x 3
  • Valve inlet/outlet: 1" compression
  • Valve inlet/outlet (with adapters): 1-3/4" NPT female
  • Valve to canister: EPDM

Kit Includes
  • Pro2XP with standard 1" copper & 1-1/4” NPT adaptors
  • 1 pint MC3+™ cleaner
  • 1 pint MC1+™ protector
  • MagnaClean RapidTest
  • Automatic Air Vent
  • Installation & Servicing Guide
  • Chemical Best Practice Flyer

Specs

–
Product Type:

Dirt Eliminator

Size:

1"

1-1/4"

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Type:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

Love this product on my HE Boiler. Easy to clean & maintain.
AlVee
CNY
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection and prices

Easy to select, compare, and order. Excellent service and quick delivery. Return policy is very user friendly with no questions asked.
Ralph
Howard City Mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good But Design Needs Tweek

Generally Easy To Install But Angled Ball Valves Lack any Place To Grab On Making It Difficult To Tighten The Compression Fittings
Don
New Hampshire
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy