Apply to be a TradeMaster!
Main product image of MagnaClean HP Low Temp System Mag Filter
Magnifying glass
Hover image to zoom

MagnaClean HP Low Temp System Mag Filter

Brand:
Adey
SKU:
FL1-03-06751
Rating:
(0)
Q&A:
(0)
MagnaClean HP Low Temp System Mag Filter
Magnifying glass
Hover image to zoom
$325.00 each
Out of Stock
Out of Stock
Get it Tue, Sep 29 - Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

MagnaClean HP is designed specifically for low temperature systems such as heat pump, radiant and snow-melt systems. With magnetic and dedicated non-magnetic capture, MagnaClean HP helps to keep the system working to optimum efficiency.

Features
  • Designed specifically for low temperature systems such as heat pump, radiant and snow-melt heating systems
  • Powerful magnetic capture, dedicated non-magnetic capture
  • Built-in isolation valves
  • Non-blocking design - continuous flow even when the filter is full
  • Unique Cycloflow™ technology diverts water for maximum capture
  • Acts as a dosing pot
  • Rotating valves allow multiple installation options
  • EPDM seals - compatible with inhibitors and glycols
  • 10 year warranty
Specifications
  • Internal water operating temperature: 3°C to 95°C / 37F - 203F
  • Maximum working pressure: 6 bar / 87 PSI
  • Maximum flow rate: 21 GPM
    Canister and Lid
  • Material: Glass reinforced nylon
  • Fluid capacity: 930 ml / 31.4 oz
  • Thread: Pressure thread
  • Flow configuration: Directional inlet on bottom port
  • Main lid seal: EPDM
  • Valve to canister: EPDM
    Magnet
  • Housing: Stainless steel
  • Length: 6"
  • Diameter: ¾"
    Bleed valve
  • Body material: Nickel plated brass
  • Screw: Nickel plated brass
  • Thread interface: M6
  • Seals: EPDM
    Drain port
  • Drain plug material: Nickel plated brass
  • Drain plug thread: M8
  • Seals: EPDM
    Valves
  • Body material: Nickel plated brass
  • Seals material: Long life PTFE ball seals
  • O ring material: EPDM
  • Valve inlet/outlet: 1" US copper pipe compression
  • Fittings: Adapter 1" FTG x 1¼" NPT
    Servicing Clearance
  • Air vent (top): 2"
  • Drain Plug (bottom): 2" If left in situ
  • Mesh housing (bottom): 6"
    Packaging and handling
  • Packaged in single units with all components included
    Storage
  • No special storage requirements necessary

Specs

Product Type:

Filter

Dirt Eliminator

Operating Temp Range:

37°F to 203°F

Max. Working Pressure:

87 PSI

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy