Apply to be a TradeMaster!
Main product image of 9074 24" 3 Speed Oscillating Grade Wall Mount Fan (5770 CFM)
Magnifying glass
Hover image to zoom

9074 24" 3 Speed Oscillating Grade Wall Mount Fan (5770 CFM)

Brand:
Air King
SKU:
9074
Rating:
(0)
Q&A:
(0)
9074 24" 3 Speed Oscillating Grade Wall Mount Fan (5770 CFM)
Magnifying glass
Hover image to zoom
We no longer carry 9074
Unavailable since June 22, 2020

Product Highlights

Product Highlight: Warranty
1 Year Warranty
Product Highlight: Horse Power
1/3 HP
Product Highlight: Mount
Wall

Description

Industrial Grade Fan Components allow the freedom to customize your need and reduce your assembly time and cost.

Features:
  • CFM (High / Med / Low): 8780 / 7480 / 5570
  • RPM (High / Med / Low): 1075 / 925 / 800
  • Watts (High / Med / Low): 308 / 205 / 170
  • Amps (High / Med / Low): 2.8 / 2.0 / 1.7
  • dB (High / Med / Low): 72 / 70 / 64 Motor: 3-speed, 1/3 HP, 120V, 1 phase, totally enclosed, ball bearing, permanently lubricated, permanent split capacitor
  • Controls: Rear mounted pull cord switch
  • Power Cord: Black, 10', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are Powder coated steel
  • Compliance: ETL, OSHA

Specs

Product Type:

Ventilation Fan

Min Airflow (CFM):

4270

Max Airflow (CFM):

5770

Blade Length:

24"

Speeds:

3

Horse Power:

1/3

Phase:

1

Mount:

Wall

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm