Apply to be a TradeMaster!
Main product image of 9518 18" 3-Speed Non-Oscillating Wall Mount Fan (3190 CFM)
Magnifying glass
Hover image to zoom

9518 18" 3-Speed Non-Oscillating Wall Mount Fan (3190 CFM)

Brand:
Air King
SKU:
9518
Rating:
(1)
Q&A:
(0)
9518 18" 3-Speed Non-Oscillating Wall Mount Fan (3190 CFM)
Magnifying glass
Hover image to zoom
We no longer carry 9518
Unavailable since June 22, 2020

Product Highlights

Product Highlight: Mount
Wall
Product Highlight: Horse Power
1/6 HP

Description

Ideal for gyms, auditoriums, schools, churches and industrial spaces that need powerful air circulation.

  • Mount: Wall
  • Motor: 3-speed, 1/6 HP, 120V, 1 phase, totally enclosed, ball bearing, permanently lubricated, permanent split capacitor
  • Controls: Rear mounted pull cord switch
  • Power Cord: Black, 9', 3-conductor, SJT type
  • Coating: Blade, Guard, and Mounts are Powder coated steel
  • Compliance: ETL, OSHA
  • Blade: 18"
  • Dimensions: 24" Length x 16.5" Width x 28" Height
  • Adjustable Height: 52" to 62"
  • Weight: 24.8
  • Volts: 120
  • CFM (High / Med / Low): 3190 / 2970 / 2660
  • RPM (High / Med / Low): 1500 / 1300 / 1100
  • AMPS (High / Med / Low): 1.5 /1.3 / 1.0
  • WATTS (High / Med / Low): 180 150 / 125
  • dB (High / Med / Low): 67 / 58 / 49

Specs

Product Type:

Ventilation Fan

Blade Length:

18"

Mount:

Wall

Horse Power:

1/6

Speeds:

3

Phase:

1

Min Airflow (CFM):

2660

Max Airflow (CFM):

3190

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Definitely I would purchase again, great product

This product is without a doubt of the highest quality. The performance is awesome and I know I can depend on it to deliver for many years to come.
Thomas Butler
Las Vegas, NV
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?