Apply to be a TradeMaster!
Main product image of DRLC702 Decorative Round Fan w/ 60W Fluorescent Light (Bronze, 70 CFM)
Magnifying glass
Hover image to zoom

DRLC702 Decorative Round Fan w/ 60W Fluorescent Light (Bronze, 70 CFM)

Brand:
Air King
SKU:
DRLC702
Rating:
(0)
Q&A:
(0)
DRLC702 Decorative Round Fan w/ 60W Fluorescent Light (Bronze, 70 CFM)
Magnifying glass
Hover image to zoom
We no longer carry DRLC702
Unavailable since June 22, 2020

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
70 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
4 Sones
Product Highlight: Housing Dimension
7-3/8" x 7-5/8" x 5-7/8"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Finish
Nickel

Description

The Round Fan/Light Series combines effective ventilation with a decorative round grill and a stylish, frosted ribbed glass light lens. The exhaust fan and light are able to be wired separately and the unit is easily installed using the included hanger brackets or housing mounting tabs.

Features:
  • Nickel Finish
  • 2 - 60 watt maximum standard bulbs (bulbs not included)
  • Easily installs using the included adjustable hanging brackets
  • 4" Plastic damper protects against back drafts and ensures quiet operation
  • Decorative moonstone glass light lens evenly disperses light into the room.

Specs

Product Type:

Ventilation Fan w/ Light

Duct Size:

4"

Air Flow Capacity (CFM):

70

Sone:

4

Lighting:

60W

Finish:

Nickel

Housing Material:

Galvanized Steel

Housing Dimension:

7-3/8" x 7-5/8" x 5-7/8"

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm