Shop Limited Time Deals
Main product image of E80D Eco Exhaust Energy Star Fan 6" (80/30 CFM)
Magnifying glass
Hover image to zoom

E80D Eco Exhaust Energy Star Fan 6" (80/30 CFM)

Brand:
Air King
SKU:
E80D
Rating:
(0)
Q&A:
(0)
E80D Eco Exhaust Energy Star Fan 6" (80/30 CFM)
Magnifying glass
Hover image to zoom
We no longer carry E80D
Unavailable since June 22, 2020
Suggested Alternative:
FLEX DC ESTAR Bathroom Exhaust Fan (50-110 CFM)
Brand:
Broan
SKU:AE50110DC
(2)
Order by today, receive 18 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80/30 CFM
Product Highlight: Duct Size
6"
Product Highlight: Sone
<0.3 Sones
Product Highlight: Housing Dimension
12-7/8"W x 12-3/4"D x 9-7/8"H
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
Yes

Description

The Energy Star qualified Eco-Exhaust Fan Series provides solutions for areas needing higher volume ventilation that operates at barely audible sound levels, is cost effective, and energy efficient. The series features a low profile grill that almost disappears into the ceiling and a motor with a large, quiet, centrifugal blower wheel that assures proper ventilation with almost no sound.

Excellent ASHRAE 62.2 Ventilation Solution, motors suitable for continuous operation and the low sound levels make them excellent for this application. Whole House Ventilation, for most common applications Air King recommends the installation of an Energy Star qualified exhaust fan in a central area of the home such as an upstairs hallway. Local Exhaust, Air King recommends utilizing an ECO-Exhaust Series fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
  • Effective Ventilation: Bathrooms up to 75 sq. ft. or Other rooms up to 100 sq. ft.
  • ENERGY STAR qualified
  • Perfect ventilation solution for Weatherization Assistance Program
  • Can be used to comply with California Title 24 requirements
  • Lowest possible HVI certified sound rating - Less than 0.3 Sones!
  • Easily installs using the included adjustable hanging brackets
  • Listed for installation over a tub or shower on a GFCI circuit
  • 6" round duct connector with spring loaded metal damper protects against back drafts
  • Side access panel allows you to wire the fan from inside or outside the housing
  • Exhaust Fan Housing
  • Blower (motor)
  • Damper and Duct Collar
  • Grill
  • Hanger Bars for Mounting
  • Instruction Sheets

Specs

Product Type:

Ventilation Fan

Duct Size:

6"

Energy Star Rated:

Yes

Air Flow Capacity (CFM):

80/30

Sone:

<0.3

Housing Dimension:

12-7/8"W x 12-3/4"D x 9-7/8"H

Warranty:

1 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm