Apply to be a TradeMaster!
Main product image of FRAK80 Energy Star Fire Rated Exhaust Fan w 4" Duct (80 CFM)
Magnifying glass
Hover image to zoom

FRAK80 Energy Star Fire Rated Exhaust Fan w 4" Duct (80 CFM)

Brand:
Air King
SKU:
FRAK80
Rating:
(0)
Q&A:
(0)
FRAK80 Energy Star Fire Rated Exhaust Fan w 4" Duct (80 CFM)
Magnifying glass
Hover image to zoom
Suggested Alternative:
FLEX DC ESTAR Bathroom Exhaust Fan (50-110 CFM)
Brand:
Broan
SKU:AE50110DC
(2)
Order by 6PM, receive 34 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
80 CFM
Product Highlight: Duct Size
4"
Product Highlight: Sone
1 Sones
Product Highlight: Housing Dimension
10-3/4" x 9-1/4" x 7-7/8"
Product Highlight: Warranty
1 Year Warranty
Product Highlight: Energy Star Rated
Yes

Description

When fire codes need to be met, Air King's Fire Rated Series exhaust fans are the perfect solution for multi family wood frame construction. The Fire Rated Exhaust Fan Series is designed to automatically shut off and seal the duct from the rest of the dwelling once the temperatures of the air passing through the damper exceeds that of fusible link.

Excellent ASHRAE 62.2 Ventilation Solution: Motors suitable for continuous operation and the low sound levels make them excellent for this application.

Local Exhaust: Air King recommends utilizing a quiet Exhaust Fan for Local Exhaust. The fan would be used in conjunction with a Whole House (continuous ventilation) exhaust fan and installed in the bathroom to provide energy efficient Local Exhaust when the room is occupied.

Features:
    • Effective Ventilation: Bathrooms up to 75 sq. ft. or Other rooms up to 100 sq. ft.
    • Energy Star qualified
    • Can be used to comply with California Title 24 requirements
    • Quiet Operation
    • Three part system that includes a Housing, Motor/Blade/Grill and Damper
    • Easily installs using the double thick keyhole mounting tabs or the included adjustable hanging brackets
    • 4" metal duct collar with back draft damper
    • Low profile and durable, all metal grill with a painted, white finish
    • Fire rated to automatically shut off when the temperature exceeds that of the fusable link

Specs

Product Type:

Ventilation Fan

Energy Star Rated:

Yes

Duct Size:

4"

Air Flow Capacity (CFM):

80

Sone:

1

Housing Material:

Galvanized Steel

Housing Dimension:

10-3/4" x 9-1/4" x 7-7/8"

Warranty:

1 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm