Apply to be a TradeMaster!
Main product image of PWC6R 6" Galvanized Steel Wall Cap
Magnifying glass
Hover image to zoom

PWC6R 6" Galvanized Steel Wall Cap

Brand:
Air King
SKU:
PWC6R
Rating:
(6)
Q&A:
(0)
PWC6R 6" Galvanized Steel Wall Cap
Magnifying glass
Hover image to zoom
We no longer carry PWC6R
Unavailable since September 29, 2020
Suggested Alternative:
Model 641 Aluminum Wall Cap for 6" Round Duct, Natural Finish
Brand:
Broan
SKU:641
(10)
Order by today, receive 58 by Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
6"

Description

–
Galvanized steel wall cap with damper, accepts 6" round ducting.

Specs

–
Product Type:

Wall Cap

Size:

6"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 6 reviews
83% would recommend this product
4.33
out of 6 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
0%
3 star
0%
2 star
0%
1 star
17%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Hooked up to a ac vent....then a second one...then a heat ex

Working great
Gj
Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality Not Consistent

The damper hung up on the hinges, then would not close, again. Design defect. Further, why did Quality not find the problem before the Customer had to deal with the problem? I went with another brand & model and am happy with the Broan 843BL.
Grumpy
Pennsylvania
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality for the price!

Very pleased with this product. Nobody local carries anything like it. Definately worth the money!
BootsPod
Auburn, N.Y.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great for what I needed.

Just what I needed, Im installing another range hood so Im ordering another one.
Chef Jeff
Madison, Mo
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

Not a whole lot to write about this thing... The little door opens and closes. It fit in the hole I cut. I have no issues at all with it.
Stltoed
Cucamonga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality product... Very solid

Galvanized steal is much more durable than the typical aluminum products at the big home improvement stores. I also liked the 11" span which was plenty to get through the wall, have room for the vinyl siding, and still have space to attach flex tubing.
KJC
Boston, MA
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?