Apply to be a TradeMaster!
Main product image of GR4 4-Way Grille Only (8" x 8")
Magnifying glass
Hover image to zoom

GR4 4-Way Grille Only (8" x 8")

Brand:
AirTec
SKU:
81834
Rating:
(7)
Q&A:
(0)
GR4 4-Way Grille Only (8" x 8")
Magnifying glass
Hover image to zoom
$14.53 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Looking for a sleek modern alternative to metal grilles?Look no further. Made from high impact polymers and utilizing the same sleek design as our MV diffusers our GR line is your solution.

Specifications:
  • AK Factor - 0.3

Specs

–
Model:

GR

Product Type:

Grille

Type:

4-Way

Wall Opening (Inches):

8" x 8"

Width (Wall Opening):

8"

Height (Wall Opening):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Perfect replacement

Great replacement, just want we need for less.
AC
MA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reliable

Ordered a number of these about 10 years ago. Continuing my renovation project and needed to add to my list. Would you know. Found a number on a leftover vent. Wouldn't you know, that number allowed me to get the the exact product after all this time. All it took was a friendly phone call.Thank You!!!
Alex H
NJ
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Positive purchase

I purchased the diffuser grills to replace older ones in a home that I am updating. The staff were very helpful and super easy to work with. They helped me to get the proper grills and at the best cost.
Steve
New Jersey
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed!

I was looking for this exact item for use in a home renovation. Not sure why it was so hard to find butfan across supply house and there they were for a very reasoable rate. Shipping was fast. Very satisfied!
Ron
Corydon, IN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well made and look great for the price !

Well made and look great for the price !
Mike V
New Windsor NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PERFECT, BEST PRICE ON THE WEB! THANK YOU

thin and light, redirect air at 360*
fab
Miami
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice Grill - Need a few more

The existing grills don't close tight enough to prevent winter condensation in AC ducts. Wanted to add a magnetic cover over the grills for winter. Glued magnets to the backside of these things. Made covers from corrugated plastic, mounted magnets to the covers and VOILA I had a tight seal on the grills. No winter condensation in my ducting.
Alex
NJ
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy