Apply to be a TradeMaster!
Main product image of Aidoo Pro Smart Thermostat Interface
Magnifying glass
Hover image to zoom

Aidoo Pro Smart Thermostat Interface

Brand:
Airzone
SKU:
AZAI6WP2DA1
Rating:
(0)
Q&A:
(0)
Aidoo Pro Smart Thermostat Interface
Magnifying glass
Hover image to zoom
$274.56 each
In Stock
In Stock
Get 2 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Daikin Inverter/VRF, Daikin Sky Air Ductless, Daikin Mini Split

Description

–
Device for remote management and integration of units via Cloud services. Control via the "Airzone Cloud" app (available for iOS and Android). Wireless network connection via WiFi. Power supply at 100-240V provided.

Features
  • Compatible with ducted and ductless HVAC units for both residential and commercial applications.
  • Integration with any Home Automation/BMS system via local, Cloud API, or downloadable drivers.
  • Communication port for BACnet/Modbus integration (BACnet MS/TP and IP).
  • Dry contact relay output for aux heat.
  • Open window and occupancy sensor compatibility.
  • Remote error code readings for the indoor unit.
  • Dual Wi-Fi: 2.4/5GHz.
  • Integrated Controls rebates available for some States.

Specs

–
Used With:

Daikin Inverter/VRF

Daikin Sky Air Ductless

Daikin Mini Split

Product Type:

Interface Module

Wi-Fi:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy