Apply to be a TradeMaster!
Main product image of Aidoo Control Wi-Fi Controller for Daikin Residential AC Units
Magnifying glass
Hover image to zoom

Aidoo Control Wi-Fi Controller for Daikin Residential AC Units

Brand:
Airzone
SKU:
AZAI6WSCDA0
Rating:
(4)
Q&A:
(0)
Aidoo Control Wi-Fi Controller for Daikin Residential AC Units
Magnifying glass
Hover image to zoom
$207.81 each
In Stock
In Stock
Get 14 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Daikin Residential AC

Description

–
Device to manage and integrate Daikin units remotely from the Cloud. Online control with the "Airzone Aidoo" App (available for IOS and Android). Wireless Wi-Fi connection. Externally powered by the indoor unit.

Features:
  • Control of the parameters of the unit.
  • Communication errors detection.
  • Temperature and operation mode time schedules.
  • Multi-user and multi-session.
  • Port for integration via Modbus protocol.
  • Specs

    –
    Used With:

    Daikin Residential AC

    Product Type:

    Interface Module

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    1 Replacement Part

    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM

    Product Reviews

    3.5 out of 4 reviews
    75% would recommend this product
    3.5
    out of 4 Reviews
    75% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    0%
    3 star
    25%
    2 star
    0%
    1 star
    25%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Total Failure

    We installed this because Mitsubishi's cloud solution was incompatible with our WiFi. This seemed to work well at first, but I soon discovered that any interruption in internet access caused it to turn the system off. That meant I had to catch that this happened and turn it back on. At least I could do that remotely. But it also goes offline, requiring someone to be there physically to turn off power and turn it back on. That totally defeats the reason for having this product. This is at a second home so remote access is essential. We will ditch this as soon as we return to have it replaced.
    Nate
    Palm Springs
    3 months ago
    Was this review helpful to you?

    Great....but!

    I want to give this 5 stars but u less they fix some kinks it will stay 3 stars. The device is nit hard to hook up but the cable to attach to the ductless ia way to long & they dont sell anything shorter so be prepared to wrap the cable & tuck it in the bottom back of the ductless. Once its hooked up the paring is a pain becasue it really takes a few minutes to to get it paired to your phone app. Once you do then you name your device & location, which usually takes 2 times to do then your done. Dont get rid of your remote becasue the app only contains the basic functions, fan speed & controlling the louvers. Was hoping more options were listed in the app but still overall good. Now I use Samsung smartthings so I love the ability of setting up a variable climate control system. Love the smart in the adapter but also wish was a bit cheaper. Overall still happy.
    All4dom
    NY
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works beautifully. Easy install

    a bit pricey but everything works smoothly. Great product!
    BB
    Houston, TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works perfectly!

    Wanted to remotely control the a/c in the garage. Electrician had it installed in 3 hours. Glad I bought it!
    Steph
    Augusta, GA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy