Apply to be a TradeMaster!
Main product image of Aidoo Pro HUB Wi-Fi Controller for GM4 AC Units
Magnifying glass
Hover image to zoom

Aidoo Pro HUB Wi-Fi Controller for GM4 AC Units

Brand:
Airzone
SKU:
AZAI8HB2GM4
Rating:
(0)
Q&A:
(0)
Aidoo Pro HUB Wi-Fi Controller for GM4 AC Units
Magnifying glass
Hover image to zoom
$352.89 each
Out of Stock
Out of Stock
Get it Wed, Nov 11 - Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
GM4 Inverter/VRF

Description

–

Device for remote control and integration of HVAC systems through the "Airzone Cloud" app. Dual-band Wi-Fi connection (2.4/5 GHz) or Ethernet. External power

supply at 110 / 230 Vac. 

Features:

  • Error detection for connected units.
  • Open window and occupancy detection.
  • Auxiliary heat source control and lockout.
  • Combined control of air and radiant heating stages.
  • Automatic mode switching with two configurable set-point temperatures.
  • Temperature limitation for cooling and heating modes.
  • Time schedules.
  • Cloud and/or wired integration with third-party smart thermostats.
  • Integration via Modbus TCP/IP and RTU, BACnet IP and MS-TP, Airzone or Lutron Palladiom thermostats.
  • Local API, Cloud API, and multicast mDNS integration services.

Specs

–
Used With:

GM4 Inverter/VRF

Product Type:

AC Smart Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy