Control module of radiant heat for heating stages. Communications via Airzone connection bus of main control board. Powered by main control board. Mounted on DIN rail.
Features:
| Wire Size: | 20-23 AWG |
|---|---|
| Application: | Heating Control |
| Height (Inches): | 4.4" |
| Product Type: | Relay Control |
| Depth (Inches): | 2.5" |
| Width (Inches): | 4.1" |