Apply to be a TradeMaster!
Main product image of 10" VAF Wired Intelligent Round Damper
Magnifying glass
Hover image to zoom

10" VAF Wired Intelligent Round Damper

Brand:
Airzone
SKU:
AZVAFDAMPER10C
Rating:
(0)
Q&A:
(0)
10" VAF Wired Intelligent Round Damper
Magnifying glass
Hover image to zoom
$494.94 each
In Stock
In Stock
Get 4 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
10"
Product Highlight: Shape
Round
Product Highlight: Voltage
12v
Product Highlight: Torque
.8 Nm Torque
Product Highlight: Amperage
0.5 Amps

Description

–

This is a 10" VAF Wired Intelligent Round Damper. It is a Local zone module for controlling damper. Communicated with zone thermostat through cable. Powered through Airzone connection bus.



Features:

  • Input for detection of open windows.
  • Input for detection of presence.
  • Probe input.
  • Remote probe function and distributed probe function.

Specs

–
Size:

10"

Voltage:

12v

Torque:

.8 Nm

Amperage:

0.5

Wire Size:

20-23 AWG

Product Type:

Damper

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy