Apply to be a TradeMaster!
Main product image of 14" VAF Wired Intelligent Round Damper, AZVAFDAMPER14C
Magnifying glass
Hover image to zoom

14" VAF Wired Intelligent Round Damper, AZVAFDAMPER14C

Brand:
Airzone
SKU:
AZVAFDAMPER14C
Rating:
(0)
Q&A:
(0)
14" VAF Wired Intelligent Round Damper, AZVAFDAMPER14C
Magnifying glass
Hover image to zoom
$474.43 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Shape
Round
Product Highlight: Voltage
12v

Description

–

Features:

  • Wired motorized round damper for VAF zoning
  • Powered with 12 VDC by the zone module
  • 14" diameter
  • Includes an actuator and a dedicated zone module
  • Powered by the main VAF control board
  • Open-window and occupancy detection inputs; supports remote and distributed temperature probes
  • Powered through Airzone connection bus
  • Remote probe function and distributed probe function.

Specs

–
Product Type:

Damper

Size:

14"

Voltage:

12v

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy