Apply to be a TradeMaster!
Main product image of VAF 14" Wireless Intelligent Round Damper, AZVAFDAMPER14R
Magnifying glass
Hover image to zoom

VAF 14" Wireless Intelligent Round Damper, AZVAFDAMPER14R

Brand:
Airzone
SKU:
AZVAFDAMPER14R
Rating:
(0)
Q&A:
(0)
VAF 14" Wireless Intelligent Round Damper, AZVAFDAMPER14R
Magnifying glass
Hover image to zoom
$626.29 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
14"
Product Highlight: Shape
Round
Product Highlight: Voltage
12v

Description

–

Local zone module for controlling the opening of the damper. Wireless communication with zone thermostat. Powered through Airzone connection bus.


Features:

  • Input for detection of open windows.
  • Input for detection of presence.
  • Probe input.
  • Remote probe function and distributed probe function.

Specs

–
Shape:

Round

Voltage:

12v

Size:

14"

Product Type:

Damper

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy