Thermostat with capacitive buttons for controlling the temperature of the zones in Airzone systems. Finished in steel and glass. Wired communications. Powered by zone module.
Functionalities:
| Wi-Fi: | No |
|---|---|
| Application: | Temperature Control |
| Product Type: | Thermostat |
| Voltage: | 12v |
| Temperature Range: | 32°F to 122°F |
| Programmability: | Non-Programmable |
| Power Method: | Hardwired |
| Mount: | Wall |