Apply to be a TradeMaster!
Main product image of CB110-16L, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (16 Plates)
Magnifying glass
Hover image to zoom

CB110-16L, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (16 Plates)

SKU:
CB110-16L
Rating:
(0)
Q&A:
(0)
CB110-16L, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (16 Plates)
Magnifying glass
Hover image to zoom
$2,032.62 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
61.6 MAX GPM
Product Highlight: BTU Output
900000 Max BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Thread Type
Male Thread Type

Description

–
Alfa Laval CB brazed plate heat exchangers provide efficient heat transfer with a small footprint.

Features
  • Compact
  • Easy to install
  • Self-cleaning
  • Low level of service and maintenance is required
  • All units are pressure and leak tested
  • Gasket free
Specifcations
  • General Heating - Side A Entering: 180°F, Leaving: 160°F; Side B Entering: 140°F, Leaving: 160°F
  • General Cooling - Side A media: 40%Propylene Glycol; 35ºF Side A Entering Temp.; 45ºF Side A Leaving Temp.; Side B Media: Water; 60ºF Side B Entering Temp.; 50ºF Side B Leaving Temp.
  • Product Type: General Purpose Liquid to Liquid Heating, General Purpose Liquid to Liquid Cooling
  • Application: HVAC Heating and cooling:
  • Nominal Capacity (kbtu/hr): 900
  • Dimension (in): 4.09 X 7.52 X 24.25
  • Number of Circuits: Single
  • Plate Size W x H (in): 7.5 x 24.3
  • Connection Size Hot Side: 2"
  • Connection Size Cold Side: 2"
  • Connection Type Hot Side: Threaded (External)
  • Connection Type Cold Side: Threaded (External)
  • Number Of Plates: 16

Specs

–
Type:

Radiant Heat

Number of Plates:

16

Max Flow (GPM):

61.6

Application:

Heating

BTU Output:

900000

Material:

Stainless Steel

Brazing Material:

Copper

Thread Size:

2"

Thread Type:

Male

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy