Apply to be a TradeMaster!
Main product image of CB110-38H, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (38 Plates)
Magnifying glass
Hover image to zoom

CB110-38H, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (38 Plates)

SKU:
CB110-38H
Rating:
(0)
Q&A:
(0)
CB110-38H, Domestic Heating 900k BTU Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel (38 Plates)
Magnifying glass
Hover image to zoom
$3,557.29 each
In Stock
In Stock
Get 17 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Flow (GPM)
224.5 MAX GPM
Product Highlight: BTU Output
900000 Max BTUs
Product Highlight: Material
Stainless Steel
Product Highlight: Thread Type
Male Thread Type

Description

–
  • General Heating - Side A Entering: 180°F, Leaving: 160°F; Side B Entering: 140°F, Leaving: 160°F
  • General Cooling - Side A media: 40%Propylene Glycol; 35ºF Side A Entering Temp.; 45ºF Side A Leaving Temp.; Side B Media: Water; 60ºF Side B Entering Temp.; 50ºF Side B Leaving Temp.

    Features
    • Compact
    • Easy to install
    • Self-cleaning
    • Low level of service and maintenance is required
    • All units are pressure and leak tested
    • Gasket free
    Specifications
    • Product Type
    • General Purpose Liquid to Liquid Heating, General Purpose Liquid to Liquid Cooling
    • Application: HVAC Heating and cooling
    • Approval: UL/CRN
    • Number Of Plates: 38
    • Plate Size W x H (in): 7.5 x 24.3
    • Connection Size Cold Side: 2"
    • Connection Size Hot Side: 2"
    • Connection Type Cold Side: Threaded (External)
    • Connection Type Hot Side: Threaded (External)
    • Nominal Capacity (kbtu/hr): 900
    • Number of Circuits: Single
    • Weight - (Pound): 43.1
    • Dimension (in): 6.31 X 7.52 X 24.25
  • Specs

    –
    Type:

    Radiant Heat

    Number of Plates:

    38

    Max Flow (GPM):

    224.5

    Application:

    Heating

    BTU Output:

    900000

    Material:

    Stainless Steel

    Brazing Material:

    Copper

    Thread Size:

    2"

    Thread Type:

    Male

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy